This product requires certification to purchase.

3/4 in. Stainless Steel FNPT 175 psi Backflow Preventer

This product has been replaced by

Watts Stainless Steel Stainless Steel FNPT 175 psi Backflow Preventer
Watts 3/4 in. Stainless Steel FPT Reduced Pressure Zone Assembly
Manufacturer Part #88004046
Watts

Series SS009 3/4 in. Stainless Steel FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #WSS009M3QTF
  • Item #2976897
  • Manufacturer Part #0062968
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Watts Stainless Steel Stainless Steel FNPT 175 psi Backflow Preventer
Watts 3/4 in. Stainless Steel FPT Reduced Pressure Zone Assembly
Manufacturer Part #88004046
Watts

Series SS009 3/4 in. Stainless Steel FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #WSS009M3QTF
  • Item #2976897
  • Manufacturer Part #0062968
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 149
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Investment cast 316 stainless steel assembly for corrosion resistance
  • Bolted on, top entry single access cover for ease of maintenance
  • Modular check construction featuring nonreversible checks with captured springs for simplified servicing
  • Top mounted vandal resistant test cocks provide easy access for testing
  • Internal relief valve for right and left hand installations
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
Series SS009
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
4-5/8 in
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-3/4 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
098268817102
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
T-Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
3/4 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
5.75 lb
Width:
6-1/4 in