1/4 in. 400 psi Stainless Steel FNPT Pressure Regulating Valve
Series SS263AP 1/4 in. 400 psi Stainless Steel FNPT Pressure Regulating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rugged investment cast stainless steel body and cage
- 1/4 in (8 mm) low pressure gauge port
- Oversized orifice
- Stainless steel adjusting screw
- NPT threaded female inlet and outlet connections
- Temperature range is 33 F to 120°F (0.5 C to 49°C)
- Maximum working pressure is 400 psi (27.6 bar)
Specifications
- Collection:
- Series SS263AP
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 4-3/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 3-3/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 400 psi
- UPC:
- 098268928068
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3-way
- Valve Disc Material:
- Reinforced EPDM
- Valve Size:
- 1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1.8 lb
- Width:
- 2-13/100 in