This product requires certification to purchase.

Backflow Preventer Test Kit

Watts

Series TK-7 Backflow Preventer Test Kit

  • Fast #
  • Part #WTK7
  • Item #500768
  • Manufacturer Part #0061792
5 out of 5 Customer Rating
Brand image
Watts

Series TK-7 Backflow Preventer Test Kit

  • Fast #
  • Part #WTK7
  • Item #500768
  • Manufacturer Part #0061792
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Easy to assemble
  • Sight tube
  • Double checks
  • Carrying case
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

BAA Compliant:
No
Collection:
Series TK-7
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
WTK7
UPC:
098268003437
Weight:
2.55 lb
Width:
3-1/4 in