This product requires certification to purchase.

Chrome Plated 3/4 in. Union Male Threaded x Union 3/4 in. Wall Hydrant

Watts

Series TWS Chrome Plated 3/4 in. Union Male Threaded x Union 3/4 in. Wall Hydrant

  • Fast #
  • Part #WTWS8F
  • Item #1619270
  • Manufacturer Part #0722050
5 out of 5 Customer Rating
Brand image
Watts

Series TWS Chrome Plated 3/4 in. Union Male Threaded x Union 3/4 in. Wall Hydrant

  • Fast #
  • Part #WTWS8F
  • Item #1619270
  • Manufacturer Part #0722050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Bronze body for durability
  • Exterior shutoff
  • Easy to drain
  • Tamper resistant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

BAA Compliant:
No
Collection:
Series TWS
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
6-47/50 in
End Connection 1:
Union Male Threaded
End Connection 2:
Union
End Connections:
Union Male Threaded x Union
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
17-1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
140
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Irrigation, Water
Sillcock Type:
Frost-proof
UPC:
098268611977
Valve Body Material:
Bronze
Valve Operator:
Key
Valve Size:
3/4 in
Width:
2-14/25 in