This product requires certification to purchase.

*np 2 wb-2

Watts

Series WB *np 2 wb-2

  • Fast #
  • Part #WWB2K
  • Item #2985271
  • Manufacturer Part #0888604
4.1 out of 5 Customer Rating
Brand image
Watts

Series WB *np 2 wb-2

  • Fast #
  • Part #WWB2K
  • Item #2985271
  • Manufacturer Part #0888604
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Single source watts Regulator warranty of the enclosure, the backflow preventer, and the heat source
  • Strategically placed doors provide access to the backflow prevention assembly for testing and repair without removal of the entire unit
  • An economical alternative to expensive retrofit installations
  • Eliminates potential drainage constraints in existing equipment rooms
  • Contains no structural wood or particle board for long life
  • Easy installation aluminum enclosures feature interlocking panels which eliminate the use of screws during assembly
  • Can be temporarily removed for replacement of the backflow preventer without the need for replacement of freeze protection services
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1060
Color Finish Name:
Grey
Height:
28
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
39
Material:
Aluminum
Type:
WWB2K
UL Listed:
Yes
UPC:
098268733358
Width:
13