100/240V 12 gpm Ultraviolet Water Filtration System
SmartStream™ PW-A Series 100/240V 12 gpm Ultraviolet Water Filtration System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rated up to 12 gallons per minute
- Bulb life expectancy up to 12 months
- Audible and visual alarm of ballast
- 304 Stainless steel reactor chamber
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Commercial, Residential
- Collection:
- SmartStream™ PW-A Series
- Connection Size:
- 1
- Depth:
- 44 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 12 gpm
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4-1/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including mercury, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 098268121544
- Volts:
- 100/240V
- Weight:
- 11 lb
- Width:
- 7 in