2 gpm Ultravoilet Purifier
This product has been replaced by
Manufacturer Part #T7400024
SmartStream™ PW-A Series 2 gpm Ultravoilet Purifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rated up to 2 gallons per minute
- Bulb life expectancy up to 12 months
- Audible and visual alarm of ballast
- 304 Stainless steel reactor chamber
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Collection:
- SmartStream™ PW-A Series
- Connection Size:
- 3/8
- Depth:
- 18
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 2 gpm
- Height:
- 6
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including mercury, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 098268121384
- Volts:
- 120V
- Weight:
- 4.8
- Width:
- 5