Splash Guard 2-1/2 - 10 in. Cast Iron Valve Repair Part
Splash Guard 2-1/2 - 10 in. Cast Iron Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with 957AG air gap
- Nuisance discharge
- Plastic construction
- Lightweight
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Series 957 Reduced Pressure Zone Assemblies
- Depth:
- 6-3/10 in
- Diameter:
- 8 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 6-7/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Splash Guard
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268126525
- Valve Size:
- 2-1/2 in - 10 in
- Weight:
- 0.8 lb