This product requires certification to purchase.

shock arrestor pre-charged ss body ss bellows 1 in male ips 114-154 fixture units 150 psi working pressure 100 f to 300 f temp range

Watts

SS-SERIES shock arrestor pre-charged ss body ss bellows 1 in male ips 114-154 fixture units 150 psi working pressure 100 f to 300 f temp range

  • Fast #
  • Part #WSSEE
  • Item #11621750
  • Manufacturer Part #8201143
5 out of 5 Customer Rating
Brand image
Watts

SS-SERIES shock arrestor pre-charged ss body ss bellows 1 in male ips 114-154 fixture units 150 psi working pressure 100 f to 300 f temp range

  • Fast #
  • Part #WSSEE
  • Item #11621750
  • Manufacturer Part #8201143
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel body and bellows
  • 1 IN male IPS connection
  • Pre-charged
  • 150 psi working pressure
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Industrial, Foodservice
Collection:
SS-SERIES
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Height:
7 in
Length:
3-1/4 in
Material:
Stainless Steel
Maximum Temperature:
300
Origin:
Global
Pressure - Maximum:
150 psi
Product Type:
Shock Arrestor
Recommended Valve Application:
Water
Temperature Range:
100 to 300 Deg F
UPC:
098268534566
Valve Size:
1 in
Weight:
2 lb
Width:
3-1/4 in