shock arrestor pre-charged ss body ss bellows 1 in male ips 61-113 fixture units 150 psi working pressure 100 f to 300 f temp range
SS-SERIES shock arrestor pre-charged ss body ss bellows 1 in male ips 61-113 fixture units 150 psi working pressure 100 f to 300 f temp range
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel body and bellows
- 1 IN male IPS connection
- Pre-charged
- 150 psi working pressure
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- SS-SERIES
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Height:
- 5-1/4 in
- Length:
- 3-1/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 300
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Product Type:
- Shock Arrestor
- Recommended Valve Application:
- Water
- Temperature Range:
- 100 to 300 Deg F
- UPC:
- 098268534559
- Valve Size:
- 1 in
- Weight:
- 1.41 lb
- Width:
- 3-1/4 in