1/2 in. Stainless Steel Double Check Valve Assembly with Quarter-Turn Ball Valve
SS007 Series 1/2 in. Stainless Steel Double Check Valve Assembly with Quarter-Turn Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
- Freeze alerts feature available with add-on connection kit
- Stainless steel body
- Modular compact design
- Replaceable seats and seat discs
- Top entry
Specifications
- Collection:
- SS007 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 5 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential, Industrial, Food Processing
- UL Listed:
- No
- UPC:
- 098268592269
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 4 lb
- Width:
- 7-1/4 in