This product requires certification to purchase.

Stainless Steel Shock Arrestors

Watts

Stainless Steel Shock Arrestors

  • Fast #
  • Part #WSSBB
  • Item #10861764
  • Manufacturer Part #8201140
3.8 out of 5 Customer Rating
Brand image
Watts

Stainless Steel Shock Arrestors

  • Fast #
  • Part #WSSBB
  • Item #10861764
  • Manufacturer Part #8201140
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Stainless steel body and bellows
  • 1 IN male IPS connection
  • Pre-charged
  • 150 psi working pressure
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential, Industrial, Foodservice
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Stainless Steel
Maximum Temperature:
300
Pressure - Maximum:
150 psi
Type:
WSSBB
UPC:
098268534535