Standard Blue Housing Replacement O-Ring
Standard Blue Housing Replacement O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of EPDM material
- Fits all Watts pure water standard housings
- Helps prevent leaks within your system
- Black color
Documents
Specifications
- BAA Compliant:
- No
- Depth:
- 3-1/2
- Diameter:
- 2-1/2
- Height:
- 13/100
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Product Type:
- O-Ring
- UPC:
- 098268753196
- Weight:
- 0.06
- Width:
- 3-1/2