Standard Metal Faceplate Accessory
Standard Metal Faceplate Accessory
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Closet carrier
- Epoxy-coated
- Cast iron
- Standard
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- ISCA-101, ISCA-121 and ISCA-131
- Product Type:
- Cover Plate
- UL Listed:
- No
- UPC:
- 098268296563