3/4 in. Stainless Steel Hose Clamp
TorqueTite™ 3/4 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rugged and reliable clamp in high pressure and temperature environments
- Easy to install
- Contains 10 clamps
- Premium stainless steel construction
Specifications
- BAA Compliant:
- No
- Collection:
- TorqueTite™
- Depth:
- 6
- Fits Pipe Size:
- 3/4 in
- Height:
- 7
- Material:
- Stainless Steel
- Product Type:
- Clamp
- UPC:
- 840213044039
- Width:
- 1