8 ft 6 in x 6 ss transition riser 6 in flange x cips
TR Series 8 ft 6 in x 6 ss transition riser 6 in flange x cips
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel for corrosion resistance
- UL/FM approved
- CIPS inlet x flanged outlet
- 200 psi pressure rating
Specifications
- Collection:
- TR Series
- Depth:
- 110
- Height:
- 78
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Stainless Steel
- Product Type:
- In-Building Riser
- Type:
- WTRFLGXCIPS686
- UPC:
- 098268352726
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 6-5/8 in
- Weight:
- 175