VISUAL TEST KIT F/ IRON
VISUAL TEST KIT F/ IRON
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes reagents and comparator card
- Includes syringe
- Includes cuvette
- Includes instructions to perform measurements
Documents
Specifications
- Height:
- 1-1/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- UPC:
- 098268131796
- Weight:
- 0.1 lb
- Width:
- 5 in