32-7/8 x 11-7/8 in. 70 lbs. Grease Interceptor
WD-L Series 32-7/8 x 11-7/8 in. 70 lbs. Grease Interceptor
Package Quantity Info:
Each: 1Product Details
Product Details
- Recessed or floor mounted
- Low-rough-in
- 35 GPM
- Epoxy-coated steel
Documents
Specifications
- BAA Compliant:
- No
- Capacity:
- 70 lb
- Collection:
- WD-L Series
- Depth:
- 18
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Flow Rate:
- 35 gpm
- Height:
- 19
- Length:
- 8
- Material:
- Steel
- Product Type:
- Grease Interceptor
- UPC:
- 643925267839
- Width:
- 30