50 gpm Low Rough-in Grease Interceptor
WD-L Series 50 gpm Low Rough-in Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Recessed or floor mounted
- Low-rough-in
- 50 gpm
- Epoxy-coated steel
Specifications
- Application:
- Industrial
- BAA Compliant:
- No
- Capacity:
- 100 lb
- Collection:
- WD-L Series
- Depth:
- 22 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 50 gpm
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 55 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- UPC:
- 098268980332
- Width:
- 33 in