2 in. 14 lb. 7 gpm Epoxy Coated Steel Grease Interceptor
WD Series 2 in. 14 lb. 7 gpm Epoxy Coated Steel Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recessed or floor mounted
- PDI certified
- Skid-proof cover
- Epoxy-coated steel
Specifications
- BAA Compliant:
- No
- Capacity:
- 14 lb
- Collection:
- WD Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Flow Rate:
- 7 gpm
- Height:
- 12
- IAPMO Listed:
- Yes
- ISO:
- ISO 9002
- Length:
- 18
- Material:
- Steel
- Product Type:
- Grease Interceptor
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268987362
- Width:
- 13