50 lb 25 gpm Grease Trap
WD Series 50 lb 25 gpm Grease Trap
Package Quantity Info:
Each: 1Product Details
Product Details
- Recessed or floor mounted
- PDI certified
- Skid-proof cover
- Epoxy-coated steel
Specifications
- Capacity:
- 50 lb
- Collection:
- WD Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 25 gpm
- ISO:
- ISO 9002
- Length:
- 26 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- UPC:
- 098268987461
- Width:
- 26 in