This product requires certification to purchase.

1 1/4 TSTC TRAP 0.228 ORFC 30 PSI

Watts

WFT Series 1 1/4 TSTC TRAP 0.228 ORFC 30 PSI

  • Fast #
  • Part #WWFT30114
  • Item #9863919
  • Manufacturer Part #0037111
3.2 out of 5 Customer Rating
Brand image
Watts

WFT Series 1 1/4 TSTC TRAP 0.228 ORFC 30 PSI

  • Fast #
  • Part #WWFT30114
  • Item #9863919
  • Manufacturer Part #0037111
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Universal 4-port design
  • Balanced pressure thermostatic element
  • Water hammer resistant
  • Cast iron body and cover
  • Requires Certification

Specifications

Collection:
WFT Series
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1-1/4
Fitting Sizes:
1-1/4 in
Height:
8-63/100
Material:
Cast Iron
Maximum Temperature:
353
Pressure - Maximum:
30 psig
Type:
WWFT30114
UPC:
098268502527
Valve Body Material:
Cast Iron
Valve Body Style:
H Pattern
Valve Size:
1-1/2 in
Width:
5-69/100