1/2 in. Plastic PEX Crimp Coupling (Pack of 100)
WP15P Series 1/2 in. Plastic PEX Crimp Coupling (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Poly alloy
- NSF-PW, B137.5, ASTM F877, F1259 certified
- Packed in a resealable poly bag
- For use with SDR-9 PEX pipe
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- Collection:
- WP15P Series
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 200
- Minimum Temperature:
- 30
- Package Quantity:
- Count of 100
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 098268314960
- Weight:
- 1