3-3/4 in. 2-ply Toilet Tissue in White
DublNature® 3-3/4 in. 2-ply Toilet Tissue in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Embossed bath tissue with exceptional brightness and absorbency
- Sized and suited for use at Class A office buildings, luxury hotels, upscale restaurants and more
Specifications
- Collection:
- DublNature®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 3-3/4 in
- Material:
- Paper
- Width:
- 4-3/8 in