This product requires certification to purchase.

1000 ft. 2-Ply Jumbo Bathroom Tissue in White (Case of 12)

Wausau Paper® EcoSoft® 1000 ft. 2-Ply Jumbo Bathroom Tissue in White (Case of 12)

  • Fast #
  • Part #WAU10029
  • Item #4441603
  • Manufacturer Part #WAU 10029
4.9 out of 5 Customer Rating
Brand image

Wausau Paper® EcoSoft® 1000 ft. 2-Ply Jumbo Bathroom Tissue in White (Case of 12)

  • Fast #
  • Part #WAU10029
  • Item #4441603
  • Manufacturer Part #WAU 10029
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Jumbo bathroom tissue rolls save storage space and are ideal for high-traffic facilities
  • One roll equals 53 rolls of standard roll tissue, reducing frequency of toilet roll changes
  • Requires Certification

Specifications

Collection:
Wausau Paper® EcoSoft®
Color Finish Category:
Whites
Color Finish Name:
White
Length:
1000 ft
Material:
Paper
Width:
3-7/8 in