1000 ft. 2-Ply Jumbo Universal Bathroom Tissue in White (Case of 12)
Wausau Paper® EcoSoft® 1000 ft. 2-Ply Jumbo Universal Bathroom Tissue in White (Case of 12)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Jumbo bathroom tissue rolls save storage space and are ideal for high-traffic facilities
- One roll equals 53 rolls of standard roll tissue, reducing frequency of toilet roll changes
Specifications
- Collection:
- Wausau Paper® EcoSoft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 1000 ft
- Material:
- Paper
- UPC:
- 085806100208
- Width:
- 3-1/2 in