4-3/8 x 3-3/4 in. 2-Ply Bathroom Tissue in White (Case of 96)
EcoSoft® 4-3/8 x 3-3/4 in. 2-Ply Bathroom Tissue in White (Case of 96)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-ply, 100% recycled
- Exceeds the EPA guidelines for post-consumer waste paper
- Processed chlorine-free
- Environmentally preferred packaging is recyclable and does not contain heavy metals above trace levels
- 500 sheets per roll; 96 rolls per case
Specifications
- Collection:
- EcoSoft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4-3/8 in
- UPC:
- 085806540004
- Width:
- 3-3/4 in