This product requires certification to purchase.

425 ft. 1-ply and Paper Towel Roll in Natural White

Wausau Paper

EcoSoft™ 425 ft. 1-ply and Paper Towel Roll in Natural White

  • Fast #
  • Part #W46300
  • Item #4441665
  • Manufacturer Part #WAU 46300
3.7 out of 5 Customer Rating
Brand image
Wausau Paper

EcoSoft™ 425 ft. 1-ply and Paper Towel Roll in Natural White

  • Fast #
  • Part #W46300
  • Item #4441665
  • Manufacturer Part #WAU 46300
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Newport News, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For hand-drying or cleaning tasks
  • Great for heavy-traffic areas
  • Fits most continuous-roll towel dispensers
  • Requires Certification

Specifications

Collection:
EcoSoft™
Color Finish Category:
Whites
Color Finish Name:
Natural White
EPA Compliant:
Yes
Green Seal Certified:
Yes
Length:
425 ft
Material:
Paper
Product Type:
Paper Towel Roll
Width:
8 in