425 ft. Paper Towel Roll in White
EcoSoft™ 425 ft. Paper Towel Roll in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For hand-drying or cleaning tasks
- Great for heavy-traffic areas
- Fits most continuous-roll towel dispensers
Specifications
- Collection:
- EcoSoft™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5 in
- EPA Compliant:
- Yes
- Length:
- 425 ft
- Material:
- Paper
- Product Type:
- Paper Towel Roll
- Width:
- 8 in