Multi-Fold Paper Towel in Natural
EcoSoft™ Multi-Fold Paper Towel in Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Strong and economical
- Excellent for hand drying or spill cleanup
- Great choice for busy kitchens or restrooms
Specifications
- Collection:
- EcoSoft™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Green Seal Certified:
- Yes
- Length:
- 9-1/2 in
- Material:
- Paper
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 9-1/8 in