Single-Fold Paper Towel in Natural White
EcoSoft™ Single-Fold Paper Towel in Natural White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent for hand drying or spill cleanup
- Great choice for busy kitchens or restrooms
- Strong and economical
Specifications
- Collection:
- EcoSoft™
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Green Seal Certified:
- Yes
- Length:
- 10 in
- Material:
- Paper
- Product Type:
- Single-Fold Paper Towel
- Width:
- 9 in