Single-Fold Paper Towel in White (268 Sheets)
EcoSoft™ Single-Fold Paper Towel in White (268 Sheets)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strong and economical
- Excellent for hand drying or spill cleanup
- Great choice for busy kitchens or restrooms
Specifications
- Collection:
- EcoSoft™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Length:
- 10 in
- Material:
- Paper
- Package Quantity:
- 268 Sheets
- Product Type:
- Single-Fold Paper Towel
- Width:
- 9 in