1HP CI & SS SUB SUMP PUMP
1HP CI & SS SUB SUMP PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 9.8
- Horsepower:
- 1 hp
- Material:
- Cast Iron, Stainless Steel
- UPC:
- 040066214836
- Volts:
- 120V