3 oz. Lubricant
This product has been replaced by
Manufacturer Part #490358
3 oz. Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handy convenient size perfect for on-the-go; Fits in tool belt, tool box, backpack, or kitchen drawer. Drives out moisture and quickly dries out electrical systems to eliminate moisture-induced short circuits
- Acts as a corrosion inhibitor to shield against moisture and other corrosive elements to prevent rust
- Frees sticky mechanisms, loosens rust-to-metal bonds and helps release stuck, frozen or rusted metal parts
- Lubricates moving parts such as hinges, wheels, pulleys, rollers, chains, and gears
- Removes grease, grime, gunk, gum, tar, sap, super glue, sticker residue, and other sticky stuff from multiple surfaces
Documents
Specifications
- Application:
- Metalworking, Manufacturing, Facility Maintenance, Fleet, Construction, Agriculture
- Brand Model Compatibility:
- WD-40 490026
- CARB OTC LEED Compliant:
- Yes
- Color Finish Name:
- Amber
- Depth:
- 1-3/4 in
- Height:
- 4-7/8 in
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Product Type:
- Lubricant
- Size:
- 3 oz
- Temperature Range:
- -60 to 300 Deg F
- UPC:
- 079567490005
- Width:
- 1-3/4 in