2.5 Ton - 14.3 SEER2 - Two-Stage Heat Pump - R-454B - 208-230/1
2.5 Ton - 14.3 SEER2 - Two-Stage Heat Pump - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fully Louvered Steel Cabinet: Features durable construction to add protection from yard hazards, weather corrosion
- Two-Stage Scroll Compressor1: Features two speeds (high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
- Inverted Reversing Valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
- Easily Accessible Control Box: Ease of installation and serviceability
- Expanded Valve Space: Provides a minimum working area of 27-square inches for easier access
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 30000 Btu/h
- Compressor Stages:
- Two Stage
- Factory Std. Refrigerant Charge:
- 99 oz
- HSPF2:
- 7.5
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V