This product requires certification to purchase.

3 Ton - Multipoise Cased N-Coil - Medium Efficiency - R-454B - (less A2L Sensor) - 24.5" W

WeatherKing

3 Ton - Multipoise Cased N-Coil - Medium Efficiency - R-454B - (less A2L Sensor) - 24.5" W

  • Fast #
  • Part #RTCFY3624MTANMCL
  • Item #10741329
  • Manufacturer Part #TCFY3624MTANMCL
3.2 out of 5 Customer Rating
Brand image
WeatherKing

3 Ton - Multipoise Cased N-Coil - Medium Efficiency - R-454B - (less A2L Sensor) - 24.5" W

  • Fast #
  • Part #RTCFY3624MTANMCL
  • Item #10741329
  • Manufacturer Part #TCFY3624MTANMCL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
36000 Btu/h
Coil Type:
N
Configuration:
Multi-Position
Depth:
21-11/16 in
Height:
32 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
Material:
Aluminum
Power Source:
Electric
Refrigerant:
R-454B
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021708923
Weight:
83 lb
Width:
24-1/2 in