1.5 Ton - 14.3 SEER2 - Single-Stage - iM Heat Pump- 208/230/1/60 - R-454B
Endeavor® Line 1.5 Ton - 14.3 SEER2 - Single-Stage - iM Heat Pump- 208/230/1/60 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 13
- BTU:
- 18000
- BTU Cooling Rating:
- 17100 Btu/h
- BTU Heat Rating:
- 16600 Btu/h
- CFM:
- 2401 ft3/min
- Collection:
- Endeavor® Line
- Depth:
- 29-543/1000 in
- EER2:
- 9.0
- HSPF2:
- 7.5
- Height:
- 25-17/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021690761
- Watts:
- 146 W
- Weight:
- 163 lb
- Width:
- 29-543/1000 in