This product requires certification to purchase.

2 Ton - 14.3 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

WeatherKing

Endeavor® Line 2 Ton - 14.3 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

  • Fast #
  • Part #WP14AY24AJ2NA
  • Item #10456813
  • Manufacturer Part #WP14AY24AJ2NA
4.3 out of 5 Customer Rating
Brand image
WeatherKing

Endeavor® Line 2 Ton - 14.3 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

  • Fast #
  • Part #WP14AY24AJ2NA
  • Item #10456813
  • Manufacturer Part #WP14AY24AJ2NA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
16
Application:
Residential
BTU:
24000
BTU Cooling Rating:
22800 Btu/h
BTU Heat Rating:
22800 Btu/h
CFM:
2620 ft3/min
Collection:
Endeavor® Line
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
29-543/1000 in
EER2:
9
EER2 Range:
0 - 10.5
Factory Std. Refrigerant Charge:
83 oz
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
25-17/100 in
Horsepower:
1/6 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
14.3
SEER2 Range:
13.4 - 13.7
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021691607
Volts:
208/230V
Watts:
145 W
Weight:
158 lb
Width:
29-543/1000 in