This product requires certification to purchase.

2.5T R410A 15 SEER2 H/P

WeatherKing

RP15AZ Series 2.5T R410A 15 SEER2 H/P

  • Fast #
  • Part #WP15AZ30AJ2NA
  • Item #10672661
  • Manufacturer Part #RP15AZ30AJ2NA
5 out of 5 Customer Rating
Brand image
WeatherKing

RP15AZ Series 2.5T R410A 15 SEER2 H/P

  • Fast #
  • Part #WP15AZ30AJ2NA
  • Item #10672661
  • Manufacturer Part #RP15AZ30AJ2NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Relax, you're covered by one of the best warranties in the industry
  • The 7 mm condenser coil reduces refrigerant requirements up to15%, this lowers the amount of greenhouse gases emitted while contributing to Rheem's sustainability goal of a 50% reduction in our greenhouse gas footprint by 2025
  • 72% of greenhouse gas emissions, so switching to a heat pump can make a big difference for the environment today
  • Curved louvered panels and rugged corner posts provide excellent protection to internal components, while the overall modern cabinet aesthetics including the corrosion-resistant composite base pan and powder-coat paint system allow your unit to put its best face forward for years to come
  • Efficient home comfort shouldn't be noisy, That's why our heat pumps are designed with acoustics in mind
  • Sound dampening features such as refrigerant tubing design, fan blade approach, composite base pan and innovative compressor and drive technologies ensure that as efficiency goes up, sound levels stay low
  • Requires Certification
  • Green


Specifications

BTU:
30000
CFM:
4077 ft3/min
Collection:
RP15AZ Series
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
33-3/4 in
EER2:
11.7
Energy Star Compliant:
Yes
HSPF2:
7.8
Height:
35 in
Horsepower:
0.2 hp
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
Lock Rotor Amps (LRA):
87
Maximum Overcurrent Protection (MOP):
30
Minimum Circuit Ampacity (MCA):
18
Phase:
Single Phase
Power Source:
Electric
Rated Load Amps (RLA):
14
Refrigerant:
R-410A
SEER2:
15.0
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
222 W
Weight:
20 lb
Width:
33-3/4 in