3.5 Ton - 15.2 SEER2 - Two Stage Cold Climate Heat Pump - R-410A - 208/230/1
WP15AZ Series 3.5 Ton - 15.2 SEER2 - Two Stage Cold Climate Heat Pump - R-410A - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fully louvered steel cabinet - features durable construction to add protection from yard hazards, weather corrosion
- Features two speeds (high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
- Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
- Inverted reversing valve allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
- Easily accessible control box ease of installation and serviceability
-
Green
Specifications
- BTU:
- 42000
- BTU Cooling Rating:
- 40000 Btu/h
- BTU Heat Rating:
- 39500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4206 ft3/min
- Collection:
- WP15AZ Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 33-33/50 in
- EER2:
- 11.7
- Energy Star Compliant:
- Yes
- HSPF2:
- 8.1
- Height:
- 39-4/25 in
- Horsepower:
- 0.2 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 151
- Maximum Overcurrent Protection (MOP):
- 45
- Minimum Circuit Ampacity (MCA):
- 26
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 20
- Refrigerant:
- R-410A
- SEER2:
- 16.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 246 W
- Weight:
- 221 lb
- Width:
- 33-33/50 in