This product requires certification to purchase.

1/2 FIP BV x PRS RUN TEE VLV

Webstone a brand of NIBCO

1/2 FIP BV x PRS RUN TEE VLV

  • Fast #
  • Part #WH82672W
  • Item #10170428
  • Manufacturer Part #H-82672W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

1/2 FIP BV x PRS RUN TEE VLV

  • Fast #
  • Part #WH82672W
  • Item #10170428
  • Manufacturer Part #H-82672W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for Branch Connections and Shut-offs in Tight Locations
  • Reversible Handle
  • Saves 18 Minutes
  • Replaces 3 Components
  • Eliminates 2 Leak Paths
  • Ball valve with integral spring check saves labor, space, and leak paths
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Certified to NSF/ANSI 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
Press
End Connections:
FPT x Press
Handle Material:
Aluminum
Height:
3-13/100
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-9/25
Material:
Brass
Material Type:
DZR
Maximum Temperature:
250
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Potable Water, Oil, Chemical
UPC:
018394022003
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.55
Width:
2-3/20