This product requires certification to purchase.

1/2 in Brass Full Port Sweat Ball Valve

Webstone a brand of NIBCO

1/2 in Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #WH50702WSSL
  • Item #10868804
  • Manufacturer Part #H-50702WSSL
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

1/2 in Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #WH50702WSSL
  • Item #10868804
  • Manufacturer Part #H-50702WSSL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Controls Flow With Quarter-Turn Lever Handle
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP, COMP, SWT, PRS, PEX, PEX x FIP
  • Certified to NSF/ANSI/CAN 61 & 372
  • ANSI Z21.15, NSF/ANSI 61-8, NSF/ANSI 14
  • CSA 9.1
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 & 372, ANSI 14, ANSI Z21.15, ANSI 61-8
CSA Certified:
CSA 9.1
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Stainless Steel
Height:
1-3/10 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-18/25 in
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61 & 372, NSF 14, NSF 61-8
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Residential, Heating, Plumbing
Temperature Range:
Up to 250 Deg F
UL Listed:
No
UPC:
018394027053
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Rough-In Valve
Weight:
0.410 lb
Width:
2-2/5 in