1/2 in. Forged Brass MIP x Hose Hose Bibb
1/2 in. Forged Brass MIP x Hose Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for residential, commercial or industrial use with water
- Packaged in an adjustable packing gland
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.7
- End Connection 1:
- MIPS
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Handle Type:
- Tee
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/4 in
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- UPC:
- 018394303140
- Valve Size:
- 1/2 in