1/2 in. Gas Sediment Trap Kit
1/2 in. Gas Sediment Trap Kit
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 10.00 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Protects Gas Appliances from Debris in Gas Line
- Integral Trap Design Replaces Common Field Fabrication that is Required for Every Gas Appliance Installation
- Elongated Tee Meets 3" Length Required by Code
- 1/2" & 3/4" FIP End Connections Cover Most Installation Needs
- Available with 24" Flex Line to Complete Installation
- Saves 18 Minutes
- Replaces Components
- Eliminates 2 Leak Paths
- This valve is actuated by a blowout proof stem.
- Dual Stem Seal Design
Specifications
- Cord Length:
- 24 in
- Diameter:
- 1/2
- End Connection 1:
- FIP
- End Connection 2:
- FIP
- End Connections:
- FIP
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 2-9/25
- Length:
- 12-3/5
- Material:
- Brass
- Maximum Temperature:
- 149
- Pressure - Maximum:
- 1/2 psi
- Product Type:
- Accessory
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- WH2244224FP
- UPC:
- 018394022300
- Water Heater Type:
- Commercial, Residential