This product requires certification to purchase.

1/2 in. Press X 1/4 in. Compression T-Valve

Webstone a brand of NIBCO

1/2 in. Press X 1/4 in. Compression T-Valve

  • Fast #
  • Part #WH80670WT12
  • Item #11607713
  • Manufacturer Part #H-80670W-T12
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

1/2 in. Press X 1/4 in. Compression T-Valve

  • Fast #
  • Part #WH80670WT12
  • Item #11607713
  • Manufacturer Part #H-80670W-T12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 96 Pallet: 2304
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for Branch Connections and Shut-offs in Tight Locations
  • Reversible Handle
  • Saves 18 Minutes
  • Replaces 3 Components
  • Eliminates 2 Leak Paths
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Available in COMP VLV x PSH Run, COMP VLV x PRS Run, COMP VLV x PEX Run, FIP VLV x PRS Run, GMT
  • Certified to NSF/ANSI/CAN 61 & 372
  • Requires Certification

Specifications

ANSI:
ANSI 61 & 372
ASTM:
ASTM Standard
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
OD Compression
End Connections:
Press x Press x OD Compression
FM Approved:
No
Handle Material:
Aluminum
Height:
1-14/25
IAPMO Listed:
No
Length:
3-1/4
Material:
Brass
Maximum Temperature:
150
NSF:
NSF 61 & 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
125
Pressure - Maximum:
125 psi
Pressure Class:
125#
Recommended Valve Application:
Commercial, Residential, Heating, Plumbing
Temperature Range:
Up to 150 Deg F
Type:
WH80670WT12
UL Listed:
No
UPC:
018394027077
Valve Body Material:
Lead Free Brass
Valve Body Style:
Ball
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Reduced Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in - 1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Rough-In Valve
Weight:
0.400
Width:
2-9/25