This product requires certification to purchase.

1/2 PRS DZR BR IL SPRG CHK Valve

Webstone a brand of NIBCO

1/2 PRS DZR BR IL SPRG CHK Valve

  • Fast #
  • Part #WH10782W
  • Item #11694364
  • Manufacturer Part #H-10782W
4.9 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

1/2 PRS DZR BR IL SPRG CHK Valve

  • Fast #
  • Part #WH10782W
  • Item #11694364
  • Manufacturer Part #H-10782W
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 4320
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Self-Automated Check Assembly Prevents Back-Flow
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP, SWT, PRS, GMT, PEX
  • Certified to NSF/ANSI/CAN 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
Color Finish Name:
Brass
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Height:
1-1/10
IAPMO Listed:
No
Installation Type:
Vertical, Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/5
Material:
Brass, Stainless Steel
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
200
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE TO CHEMICALS INCLUDING TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Recommended Valve Application:
Commercial, Residential, Heating, Plumbing
Type:
WH10782W
UL Listed:
No
UPC:
018394020078
Valve Body Material:
DZR Brass
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Type:
Spring Check Valve
Weight:
0.606
Width:
1-7/10