1/4 x 3/4 in Brass Full Port Compression Ball Valve
1/4 x 3/4 in Brass Full Port Compression Ball Valve
Product Details
Product Details
- Ideal for Branch Connections and Shut-offs in Tight Locations
- Reversible Handle
- Saves 18 Minutes
- Replaces 3 Components
- Eliminates 2 Leak Paths
- This valve is actuated by a blowout proof stem.
- Adjustable Packing Gland
- Models available to satisfy all state and federal low-lead laws
- Available in COMP VLV x PSH Run, COMP VLV x PRS Run, COMP VLV x PEX Run, FIP VLV x PRS Run, GMT
- Certified to NSF/ANSI/CAN 61 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 & 372
- ASTM:
- ASTM Standard
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- OD Compression
- End Connections:
- Compression
- FM Approved:
- No
- Handle Material:
- Aluminum
- Height:
- 1-67/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-16/25 in
- Material:
- Brass
- Maximum Temperature:
- 150
- NSF:
- NSF 61 & 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Residential, Heating, Plumbing
- Temperature Range:
- Up to 150 Deg F
- Type:
- WH80670WT34
- UL Listed:
- No
- UPC:
- 018394027084
- Valve Body Material:
- Lead Free Brass
- Valve Body Style:
- Ball
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Reduced Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in - 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Rough-In Valve
- Weight:
- 0.520 lb
- Width:
- 2-3/5 in