This product requires certification to purchase.

1 in. Press Brass Union

Webstone a brand of NIBCO

1 in. Press Brass Union

  • Fast #
  • Part #WH78104WWP
  • Item #7839555
  • Manufacturer Part #H-7-8104W WP
3.9 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

1 in. Press Brass Union

  • Fast #
  • Part #WH78104WWP
  • Item #7839555
  • Manufacturer Part #H-7-8104W WP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Tampa, FL
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Easily swap out end connections with union fittings
  • Compatible with G body products
  • Models available to satisfy all state and federal low-lead laws
  • Available in G-union x MIP, G-union x SWT, G-union x PRS, G-union x FIP, G-union x PSH, G-union x PEX
  • Certified to NSF/ANSI 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
End Connection 1:
Press
End Connection 2:
Union
End Connections:
Press x Union
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
NSF:
NSF 372
NSF Certified:
Yes
UPC:
018394008076