This product requires certification to purchase.

1 in. Union Press Thermostatic Mixing Valve

Webstone a brand of NIBCO

1 in. Union Press Thermostatic Mixing Valve

  • Fast #
  • Part #WH78274W
  • Item #7692618
  • Manufacturer Part #H-78274W
3.6 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

1 in. Union Press Thermostatic Mixing Valve

  • Fast #
  • Part #WH78274W
  • Item #7692618
  • Manufacturer Part #H-78274W
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mixes Hot and Cold Water to Pre-Set Output Temperature
  • Heavy Duty Forged Brass Construction
  • Integral Check Valve on Inlets
  • Temperature Locking Handle
  • Compatible With G1 Fittings
  • Replacement Checks Also Available
  • Models available to satisfy all state and federal low-lead laws
  • Available in PEX, FIP, MIP, SWT, PRS
  • Certified to NSF/ANSI 61 & 372
  • ASSE 1017
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.18 Annex A
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Fitting Size 1:
1 in
Flow Rate:
0.5 gpm
Height:
6 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-3/50 in
Material:
Brass
Material Type:
DZR, Brass
Maximum Temperature:
203
Minimum Temperature:
39
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
UL Listed:
No
UPC:
018394014510
Valve Body Material:
Forged Brass
Valve Body Style:
3-way
Valve Disc Material:
Brass
Valve Operator:
Locking Handle
Valve Size:
1 in
Valve Type:
Thermostatic Mixing Valve
Weight:
2035 lb