1-1/2 in. Forged Brass Full Port Female PP-R Metric Socket x Female PP-R Metric Socket x GHT 600# Ball Valve
10061W Series 1-1/2 in. Forged Brass Full Port Female PP-R Metric Socket x Female PP-R Metric Socket x GHT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- 10061W Series
- End Connection 1:
- Female PP-R Metric Socket
- End Connection 2:
- Female PP-R Metric Socket
- End Connection 3:
- GHT
- End Connections:
- Female PP-R Metric Socket x Female PP-R Metric Socket x GHT
- Handle Material:
- Enamel Coated Aluminum
- Height:
- 3-1/2 in
- ISO:
- ISO 9001
- Length:
- 6-3/8 in
- Material:
- Forged Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- UPC:
- 018394011137
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.96 lb
- Width:
- 3-1/16 in